Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK
Mfr # M01210.060.0090
Zoro # G2894136
product price: $9.55
/pk 50, $0.19/ea
Sold in multiples of 3 for $28.65
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.060.0090
- Zoro # G2894136
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 90 mm |
Head Width | 10 mm |
Min. Thread Length | 90 mm |
Head Height | 4 mm |
Head and Washer Height | 4 mm |
Minimum Thread Length | 90 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 5 PK (75686)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.060.0030)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01210.060.0070)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.060.0045)
- ZORO SELECT Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- ZORO SELECT Class 8.8, M30 Hex Head Cap Screw, Zinc Yellow Steel, 200 mm L (M01220.300.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.056.0100)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK (33201)
- Zoro Select Hex Head Cap Screws