Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK
Mfr # M01210.060.0018
Zoro # G5343441
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.060.0018
- Zoro # G5343441
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Head Height | 4 mm |
Min. Thread Length | 18 mm |
Dimensional Standards | DIN 933 |
Screw Size | M6 |
Head and Washer Height | 4 mm |
Minimum Thread Length | 18 mm |
Dia./Thread Size | M6-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 18 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK (U34180.012.0045)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.060.0060)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01200.060.0035)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.060.0035)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 25 PK (6272CH316)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.056.0300)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.056.0450)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- Zoro Select Hex Head Cap Screws