Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK
Mfr # M01000.060.0070
Zoro # G2895037
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01000.060.0070
- Zoro # G2895037
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 4 mm |
Head and Washer Height | 4 mm |
Minimum Thread Length | 18 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Pln, PK50 (U39100.018.0150)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39798.056.0250)
- ZORO SELECT Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel Plain (WWG550187018712)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 18 mm L, 100 PK (M01010.060.0018)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M01010.060.0010)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.060.0012)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01200.037.0400)
- ZORO SELECT Grade 5, 1 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 2 1/2 in L (N01200.125.0250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51000.062.0500)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.080.0025)
- Zoro Select Hex Head Cap Screws