Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK
Mfr # M01256.060.0030
Zoro # G2655996
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 10 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M01256.060.0030
- Zoro # G2655996
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 6.6 mm |
Drive Size | 6 mm |
Flange Diameter | 14 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 18 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 30 mm, Finish Zinc Yellow, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM6100-10PHP-01)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0070)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0060)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.050.0200)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0020)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2 in L, 25 PK (821727G)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- Zoro Select Flange Bolts