Shop All Flange Bolts
Zoro Select
Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK
Mfr # M01258.060.0020
Zoro # G2655409
original price:
$21.00
42% off
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Head Width 10 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.060.0020
- Zoro # G2655409
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 18 mm |
Head Width | 10 mm |
Head Height | 6.6 mm |
Min. Thread Length | 18 mm |
Drive Size | 6 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 14 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 6 mm, Fastener Length 20 mm, Finish Zinc Plated, Flange Diameter 14 mm, Flange Type Standard, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 18 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M6-1.00, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9098SS)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51007.062.0125)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0025)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 100 PK (M01258.080.0025)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 50 mm L, 50 PK (M04132.120.0050)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.031.0225)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 100 PK (U01049.025.0075)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01258.037.0175)
- Zoro Select Flange Bolts