Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK
Mfr # M01210.050.0030
Zoro # G2873683
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.050.0030
- Zoro # G2873683
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 30 mm |
Head Width | 8 mm |
Min. Thread Length | 30 mm |
Head Height | 3.5 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 30 mm |
Head and Washer Height | 3.5 mm |
Dia./Thread Size | M5-0.80 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60238C20)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.050.0050)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.050.0080)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.050.0060)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01060.080.0035)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 35 PK (75128CH2)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK (1406CH188)
- KIPP HEXAGON HEAD BOLT DIN933, THRU THREAD M08X16, STAINLESS STEEL A4 70 BRIGHT (K0871.608X16)
- Zoro Select Hex Head Cap Screws