Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M48 Hex Head Cap Screw, Black Oxide Steel, 240 mm L
Mfr # M01000.480.0240
Zoro # G2662156
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M48
- Head Width 75 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01000.480.0240
- Zoro # G2662156
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M48 |
Fastener Length | 240 mm |
Head Width | 75 mm |
Head Height | 30 mm |
Min. Thread Length | 121 mm |
Minimum Thread Length | 121 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M48-5.00, Fastener Length 240 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 121 mm, Head Height 30 mm, Head Width 75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64961)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- ZORO SELECT Class 8.8, M48 Hex Head Cap Screw, Black Oxide Steel, 100 mm L (M01010.480.0100)
- ZORO SELECT Class 8.8, M48 Hex Head Cap Screw, Black Oxide Steel, 260 mm L (M01000.480.0260)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01210.120.0150)
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L (M51000.240.0130)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.075.0400)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.075.0450)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U55000.043.0125)
- Zoro Select Hex Head Cap Screws