Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M33 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK
Mfr # M01010.330.0100
Zoro # G5741075
product price: $52.79
/pk 5, $10.56/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M33
- Head Width 50 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01010.330.0100
- Zoro # G5741075
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M33 |
Fastener Length | 100 mm |
Head Width | 50 mm |
Head Height | 21 mm |
Min. Thread Length | 100 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 100 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS)
- ZORO SELECT Class 8.8, M33 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.330.0200)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 25 PK (U01200.043.0087)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.120.0030)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- ZORO SELECT Grade 8, 1 1/8 in Hex Head Cap Screw, Black Oxide Steel, 2 1/2 in L (U04100.112.0250)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04360.050.0350)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.075.1200)
- Zoro Select Hex Head Cap Screws