Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M30 Hex Head Cap Screw, Zinc Yellow Steel, 200 mm L
Mfr # M01220.300.0200
Zoro # G2658041
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M30
- Head Width 46 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M01220.300.0200
- Zoro # G2658041
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M30 |
Fastener Length | 200 mm |
Head Width | 46 mm |
Min. Thread Length | 72 mm |
Head Height | 18.7 mm |
Head and Washer Height | 18.7 mm |
Minimum Thread Length | 85 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M30-3.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 72 mm, Head Height 18.7 mm, Head Width 46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KCS)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3.5-50)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.043.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 800 PK (3716BHT5)
- ZORO SELECT Grade 8, 7/8 in Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.087.1000)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.031.0062)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04100.100.0040)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 30 PK (75112BHT5)
- HUSQVARNA Screw, 532851084 (532851084)
- Zoro Select Hex Head Cap Screws