Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK
Mfr # M01210.240.0070
Zoro # G5343825
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.240.0070
- Zoro # G5343825
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 70 mm |
Head Width | 36 mm |
Head Height | 15 mm |
Min. Thread Length | 70 mm |
Minimum Thread Length | 70 mm |
Dimensional Standards | DIN 933 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0087)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03253)
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK (CPB281)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.240.0050)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.075.0500)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (N01200.125.0550)
- ZORO SELECT Class 8.8, M24 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.240.0160)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01200.050.0325)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01062.025.0100)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.062.0550)
- Zoro Select Hex Head Cap Screws