Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M22 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK
Mfr # M01200.220.0080
Zoro # G5720425
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M22
- Head Width 32 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01200.220.0080
- Zoro # G5720425
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M22 |
Fastener Length | 80 mm |
Head Width | 32 mm |
Min. Thread Length | 50 mm |
Head Height | 14 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 50 mm |
Dia./Thread Size | M22-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M22-2.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- MIDWEST FASTENER #12-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37645)
- ZORO SELECT Class 8.8, M22 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 5 PK (M01200.220.0150)
- ZORO SELECT Class 8.8, M22 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.220.0160)
- ZORO SELECT Class 8.8, M22 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.220.0050)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.031.0600)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.100.0055)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (HF18120350-025P2)
- Zoro Select Hex Head Cap Screws