Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK
Mfr # M01010.220.0100
Zoro # G9704651
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M22-2.50
- Head Width 32 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01010.220.0100
- Zoro # G9704651
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M22-2.50 |
Fastener Length | 100 mm |
Head Width | 32 mm |
Min. Thread Length | 100 mm |
Head Height | 14 mm |
Minimum Thread Length | 100 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M22-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.040.0012)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 16 in L, 2 PK (150256CH8OP)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.100.0800)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK (350013050)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 30 PK (699524-30)
- Zoro Select Hex Head Cap Screws