Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK
Mfr # M01000.200.0075
Zoro # G9461873
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20
- Fastener Length 75 mm
- Head Width 30 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M01000.200.0075
- Zoro # G9461873
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20 |
Fastener Length | 75 mm |
Head Width | 30 mm |
Head Height | 12.5 mm |
Min. Thread Length | 46 mm |
Head and Washer Height | 12.5 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 46 mm |
Dia./Thread Size | M20-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AK44BS)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 1000 PK (B51010.025.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (B01200.025.0050)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Stainless Steel, 1 in L, 100 PK (MS35307-413)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (HF18080400-050P2)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 5 PK (HC3B10030-005P1)
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- USA INDUSTRIALS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4447)
- Zoro Select Hex Head Cap Screws