Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK
Mfr # M01071.200.0040
Zoro # G2661045
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-1.50
- Head Width 30 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01071.200.0040
- Zoro # G2661045
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-1.50 |
Fastener Length | 40 mm |
Head Width | 30 mm |
Min. Thread Length | 40 mm |
Head Height | 12.5 mm |
Dimensional Standards | DIN 961 |
Minimum Thread Length | 40 mm |
Dia./Thread Size | M20-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55161)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (N01200.050.0300)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04160.043.0375)
- ZORO SELECT Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01061.200.0070)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK (M04160.100.0070)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M55010.180.0050)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04170.080.0035)
- ZORO SELECT Grade 5, 3/8 in Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U01000.037.0600)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- Zoro Select Hex Head Cap Screws