Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK
Mfr # M01061.180.0120
Zoro # G2661401
product price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18
- Fastener Length 120 mm
- Head Width 27 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M01061.180.0120
- Zoro # G2661401
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18 |
Fastener Length | 120 mm |
Head Width | 27 mm |
Head Height | 11.5 mm |
Min. Thread Length | 42 mm |
Minimum Thread Length | 42 mm |
Dimensional Standards | DIN 960 |
Dia./Thread Size | M18-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 10 PK (ZSCRW-557)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 750 PK (1440BHT5)
- ZORO SELECT Class 8.8, M33 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.330.0200)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.025.0087)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.075.0600)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.200.0100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.087.0400)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (00048)
- Zoro Select Hex Head Cap Screws