Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK
Mfr # M01210.180.0040
Zoro # G5343816
product price: $22.49
/pk 25, $0.90/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M18-2.50
- Head Width 27 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.180.0040
- Zoro # G5343816
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 40 mm |
Head Width | 27 mm |
Head Height | 11.5 mm |
Min. Thread Length | 40 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 11.5 mm |
Minimum Thread Length | 40 mm |
Screw Size | M18 |
Dimensional Standards | DIN 933 |
Fastener Length | 40 mm |
Dia./Thread Size | M18-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M18-2.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L (FB3HEXB3410312)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.043.0450)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 10 PK (M01210.180.0055)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 10 PK (M01200.180.0130)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (M01210.180.0060)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.062.0800)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.025.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U04100.062.0100)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54449)
- Zoro Select Hex Head Cap Screws