Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK
Mfr # M01210.160.0200
Zoro # G2659469
product price: $34.35
/pk 10, $3.44/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Head Width 24 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.160.0200
- Zoro # G2659469
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16 |
Fastener Length | 200 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 200 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 200 mm |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 200 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54444)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (HF08120650-010P2)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.060.0012)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01210.160.0080)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 10 PK (M01200.160.0085)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 340 mm L (M01200.160.0340)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 150 PK (37104BHT8)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.056.0250)
- ZORO SELECT A4, M14 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK (M55000.140.0060)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51007.050.0325)
- Zoro Select Hex Head Cap Screws