Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK
Mfr # M01210.160.0060
Zoro # G5343755
original price:
$18.09
14% off
new price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.160.0060
- Zoro # G5343755
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 60 mm |
Head Width | 24 mm |
Min. Thread Length | 60 mm |
Head Height | 10 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 60 mm |
Drive Size | 24 mm |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8DR-FH)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 1/2-13 Thread Size 8 Long (3313N773)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.160.0240)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (M01200.160.0120)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 85 PK (B04114.062.0250)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.100.0200)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.075.0800)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.050.0700)
- Zoro Select Hex Head Cap Screws