Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 25 PK
Mfr # M01210.160.0055
Zoro # G5343807
original price:
$15.19
22% off
new price: $11.79
/pk 25, $0.47/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.160.0055
- Zoro # G5343807
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 55 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 55 mm |
Minimum Thread Length | 55 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01984)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN1000)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 5 PK (UST184245)
- MAZEL & CO. 5# 1-1/2 IN. EG ROOFIN.G NAILS (135506112)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (M01210.160.0035)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (M01200.160.0075)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.160.0200)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04360.075.0900)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.075.0250)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.031.0400)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 100 PK (FBMHEXB61020P100)
- Zoro Select Hex Head Cap Screws