Shop All Flange Bolts
Zoro Select
Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK
Mfr # M01256.160.0060
Zoro # G2655521
product price: $52.39
/pk 25, $2.10/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 21 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # M01256.160.0060
- Zoro # G2655521
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 60 mm |
Head Width | 21 mm |
Min. Thread Length | 38 mm |
Head Height | 14.4 mm |
Drive Size | 16 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 38 mm |
Flange Diameter | 35 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 16 mm, Fastener Length 60 mm, Finish Zinc Yellow, Flange Diameter 35 mm, Flange Type Standard, Head Height 14.4 mm, Head Width 21 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M16-2.00, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 100 PK (FBMHEXB61020P100)
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0012)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK (M01256.120.0080)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.031.0075)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 45 mm L, 4 PK (75707)
- Zoro Select Flange Bolts