Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK
Mfr # M01070.160.0040
Zoro # G5794573
product price: $19.69
/pk 25, $0.79/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01070.160.0040
- Zoro # G5794573
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 40 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 961 |
Dia./Thread Size | M16-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 (U39080.037.0075)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK (M01060.160.0130)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M01060.160.0150)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01060.160.0075)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK (M55010.040.0010)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 25 PK (3AUL2)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.080.0030)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (949941-675)
- Zoro Select Hex Head Cap Screws