Shop All Flange Bolts
Zoro Select
Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 34 mm L, 25 PK
Mfr # M01256.140.0060
Zoro # G2655585
product price: $32.45
/pk 25, $1.30/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 18 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # M01256.140.0060
- Zoro # G2655585
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 60 mm |
Head Width | 18 mm |
Head Height | 12.8 mm |
Min. Thread Length | 34 mm |
Drive Size | 14 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 31 mm |
Minimum Thread Length | 34 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 14 mm, Fastener Length 60 mm, Finish Zinc Yellow, Flange Diameter 31 mm, Flange Type Standard, Head Height 12.8 mm, Head Width 18 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 34 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M14-2.00, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade A, Plain Finish (U20200.025.7200)
- ZORO SELECT M6-1.00 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD060140-100P1)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1, PK100 (U07840.013.0100)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0050)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 80 mm L, 100 PK (M01256.080.0080)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.120.0030)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.100.0025)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- Zoro Select Flange Bolts