Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK
Mfr # M01241.120.0050
Zoro # G9898047
product price: $41.55
/pk 50, $0.83/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Fastener Length 50 mm
- Head Width 19 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M01241.120.0050
- Zoro # G9898047
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 50 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | ISO 8765 |
Dia./Thread Size | M12-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 50 PK (U08360.025.0250)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12724)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (31531)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U08210.050.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (M01210.120.0020)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U08210.075.0300)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.060.0035)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.075.0225)
- Zoro Select Hex Head Cap Screws