Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK
Mfr # M01210.120.0016
Zoro # G5343527
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Head Width 19 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.120.0016
- Zoro # G5343527
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 16 mm |
Head Width | 19 mm |
Head Height | 7.5 mm |
Min. Thread Length | 16 mm |
Minimum Thread Length | 16 mm |
Head and Washer Height | 7.5 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M12-1.75 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0D)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 10 PK (2812414)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.120.0040)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 25 PK (M01200.120.0075)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.120.0200)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.031.0250)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.062.0600)
- Zoro Select Hex Head Cap Screws