Shop All Flange Bolts
Zoro Select
Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK
Mfr # M01256.120.0035
Zoro # G2655725
product price: $32.49
/pk 50, $0.65/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 16 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # M01256.120.0035
- Zoro # G2655725
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 35 mm |
Head Width | 16 mm |
Min. Thread Length | 30 mm |
Head Height | 11.5 mm |
Drive Size | 12 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 27 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 35 mm, Finish Zinc Yellow, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 30 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE GALVANIZED (5064CG)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (69556)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0040)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 45 mm L, 50 PK (M01256.100.0045)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 70 mm L, 25 PK (M01256.120.0070)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FB15)
- ZORO SELECT Grade 9, 7/16"-14 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB28)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01049.031.0075)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 35 mm L (3208PK)
- Zoro Select Flange Bolts