Shop All Flange Bolts
Zoro Select
Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK
Mfr # M01256.120.0030
Zoro # G2655731
product price: $29.15
/pk 50, $0.58/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 16 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M01256.120.0030
- Zoro # G2655731
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 30 mm |
Head Width | 16 mm |
Min. Thread Length | 30 mm |
Head Height | 11.5 mm |
Drive Size | 12 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 30 mm |
Flange Diameter | 27 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 30 mm, Finish Zinc Yellow, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 30 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07151.040.0010)
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.2400)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.160.0035)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 50 PK (M01256.120.0025)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.080.0020)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Flange Bolt, Black Phosphate Steel, 1 in L, 800 PK (924126)
- Zoro Select Flange Bolts