Shop All Flange Bolts
Zoro Select
Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK
Mfr # M01258.120.0040
Zoro # G2655241
product price: $36.69
/pk 50, $0.73/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 16 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.120.0040
- Zoro # G2655241
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 30 mm |
Head Width | 16 mm |
Head Height | 11.5 mm |
Min. Thread Length | 30 mm |
Drive Size | 12 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 30 mm |
Flange Diameter | 27 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 40 mm, Finish Zinc Plated, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 30 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 41/64 in Slotted Flat Machine Screw, Plain Nylon, 25 PK (022520B075)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- CALBRITE Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Polished Finish (S60512TR00)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0030)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0020)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.050.0175)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 25 PK (U04132.050.0400)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 4 in L, 25 PK (2TJ87)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- Zoro Select Flange Bolts