Shop All Flange Bolts
Zoro Select
Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK
Mfr # M01258.120.0020
Zoro # G2655287
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Head Width 16 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.120.0020
- Zoro # G2655287
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 20 mm |
Head Width | 16 mm |
Head Height | 11.5 mm |
Min. Thread Length | 20 mm |
Drive Size | 12 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 20 mm |
Flange Diameter | 27 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 20 mm, Finish Zinc Plated, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0350)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Steel Zinc Plated, 1/2" Hex W (FC4709-2520-S-12)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1 in L, 50 PK (2FA67)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.031.0125)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK (821712G)
- ZORO SELECT Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 400 PK (M1035BF8)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.031.0125)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 80 mm L, 100 PK (M01256.080.0080)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 7/8 in L, 8 PK (34804)
- Zoro Select Flange Bolts