Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK
Mfr # M01000.100.0055
Zoro # G9705543
product price: $26.99
/pk 50, $0.54/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Head Width 17 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01000.100.0055
- Zoro # G9705543
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 55 mm |
Head Width | 17 mm |
Min. Thread Length | 26 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 26 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR052403GR)
- ZORO SELECT Coupling Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250394BG)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M01010.100.0055)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01071.100.0040)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 25 PK (M01000.100.0140)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.100.0600)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (U51000.112.0300)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U08210.062.0250)
- Zoro Select Hex Head Cap Screws