Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK
Mfr # M01210.100.0030
Zoro # G5343581
original price:
$19.32
27% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.100.0030
- Zoro # G5343581
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 30 mm |
Head Width | 17 mm |
Min. Thread Length | 30 mm |
Head Height | 6.4 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 30 mm |
Head and Washer Height | 6.4 mm |
Drive Size | 17 mm |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (01367)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 50 PK (M01210.100.0075)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.100.0050)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01210.100.0080)
- ZORO SELECT Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.200.0160)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.120.0055)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01010.062.0300)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- Zoro Select Hex Head Cap Screws