Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK
Mfr # M01210.100.0025
Zoro # G5343651
original price:
$18.99
5% off
new price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.100.0025
- Zoro # G5343651
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Head Width | 17 mm |
Min. Thread Length | 25 mm |
Head Height | 6.4 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53165 8)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100 (U39080.012.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.100.0016)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01200.043.0175)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 10 PK (M01220.140.0160)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.050.0150)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (U04100.087.0425)
- Zoro Select Hex Head Cap Screws