Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK
Mfr # M01060.100.0050
Zoro # G5543072
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Head Width 17 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M01060.100.0050
- Zoro # G5543072
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 50 mm |
Head Width | 17 mm |
Min. Thread Length | 26 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Dimensional Standards | DIN 960 |
Minimum Thread Length | 26 mm |
Dia./Thread Size | M10-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0350)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.016.0075)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01070.100.0020)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01070.100.0035)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (M01060.100.0090)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.100.0200)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.100.0700)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04110.025.0100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- Zoro Select Hex Head Cap Screws