Shop All Flange Bolts
Zoro Select
Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK
Mfr # M01256.100.0035
Zoro # G2655829
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 15 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # M01256.100.0035
- Zoro # G2655829
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 35 mm |
Head Width | 15 mm |
Head Height | 9.2 mm |
Min. Thread Length | 26 mm |
Drive Size | 10 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 22 mm |
Minimum Thread Length | 26 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 35 mm, Finish Zinc Yellow, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 26 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10-1.50, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51041.037.0300)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (Ad44BS201)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- ZORO SELECT Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK (M01256.200.0050)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- ZORO SELECT Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.140.0035)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 25 PK (U04132.050.0400)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA93)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- Zoro Select Flange Bolts