Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F86
Zoro # G405976839
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Vest Features Mic Tab
Product Information
- Brand Zoro Select
- MFR # 786F86
- Zoro # G405976839
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2XL |
Length | 29 in |
Maximum Chest Size | 29 in |
Vest Size | 2XL |
Minimum Chest Size | 28 1/2 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5M)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F96)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-2X)
- Zoro Select Surveyor Vests