Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F83
Zoro # G305976854
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Back Stripe Pattern U
Product Information
- Brand Zoro Select
- MFR # 786F83
- Zoro # G305976854
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Maximum Chest Size | 25 in |
Minimum Chest Size | 24 1/2 in |
Reflective Stripe Width | 2 9/25 in |
Vest Size | M |
Length | 29 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- ARMOR GUYS Nitrile Disposable Gloves, Nitrile, L, Hi-Vis Yellow (36414500L)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Large, Black (11384)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F97)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- Zoro Select High Visibility Clothing