Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK
Mfr # M04110.080.0010
Zoro # G9704502
original price:
$22.10
33% off
new price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04110.080.0010
- Zoro # G9704502
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 10 mm |
Head Width | 13 mm |
Min. Thread Length | 10 mm |
Head Height | 5.3 mm |
Minimum Thread Length | 10 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M8-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 10 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 10 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK (M11380.120.0125)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 50 PK (M04100.080.0120)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.080.0035)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01200.025.0150)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK (U04110.031.0550)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.101.0200)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N01060.056.0175)
- Zoro Select Hex Head Cap Screws