Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK
Mfr # M04100.240.0090
Zoro # G2894486
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04100.240.0090
- Zoro # G2894486
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 90 mm |
Head Width | 36 mm |
Head Height | 15 mm |
Min. Thread Length | 54 mm |
Minimum Thread Length | 54 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M24-3.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (08226)
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (ZUL60210F12)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02955)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 50 PK (CPB083)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.240.0140)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04110.240.0120)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L (3AVU4)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.043.0500)
- NUVO IRON #10 screw, 3 1/2 in., Torx head, Brown, 150PK (10312BRJ)
- Zoro Select Hex Head Cap Screws