Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK
Mfr # M04100.240.0140
Zoro # G9704983
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04100.240.0140
- Zoro # G9704983
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 140 mm |
Head Width | 36 mm |
Min. Thread Length | 60 mm |
Head Height | 15 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 60 mm |
Dia./Thread Size | M24-3.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8950D)
- DEWALT BangIt Vertical Rod Hanger, 1/2 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07544-PWR)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK (DSH-6SA)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M04110.240.0055)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04110.240.0120)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.240.0080)
- ZORO SELECT Grade 2, 1/2 in Hex Head Cap Screw, Plain Steel, 2 1/2 in L, 10 PK (U08200.050.0250)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04160.101.0200)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.025.0075)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (31143)
- Zoro Select Hex Head Cap Screws