Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK
Mfr # M04160.240.0120
Zoro # G5779532
product price: $61.35
/pk 5, $12.27/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-2.00
- Head Width 36 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04160.240.0120
- Zoro # G5779532
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-2.00 |
Fastener Length | 120 mm |
Head Width | 36 mm |
Min. Thread Length | 54 mm |
Head Height | 15 mm |
Dimensional Standards | DIN 960 |
Minimum Thread Length | 54 mm |
Dia./Thread Size | M24-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-2.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (U04100.025.0087)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04110.200.0120)
- ZORO SELECT A2, 7/16 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/2 in L, 25 PK (U51010.043.0150)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U55000.062.1000)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.062.0400)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK (77083)
- Zoro Select Hex Head Cap Screws