Shop All Structural Bolts
Zoro Select
Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 90 mm L, 25 PK
Mfr # M04210.200.0090
Zoro # G0207098
product price: $166.99
/pk 25, $6.68/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20
- Fastener Length 90 mm
- Head Width 32 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M04210.200.0090
- Zoro # G0207098
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | M20 |
Fastener Length | 90 mm |
Head Width | 32 mm |
Thread Length | 33 mm |
Head Height | 13 mm |
Dimensional Standards | DIN 6914, ISO 7412 |
Minimum Thread Length | 33 mm |
Head Diameter | 32 mm |
Grip Size | 57 mm |
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 90 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK (WWG-35257)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 10 PK (U04211.062.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK (U04005.062.0375)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04210.062.0350)
- ZORO SELECT Class 10.9, M12-1.75 Structural Bolt, Hot Dipped Galvanized Steel, 45 mm L, 100 PK (M04210.120.0045)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04006.125.0400)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04210.062.0150)
- Zoro Select Structural Bolts