Shop All Structural Bolts
Zoro Select
Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 85 mm L, 25 PK
Mfr # M04210.200.0085
Zoro # G0207107
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20
- Fastener Length 85 mm
- Head Width 32 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M04210.200.0085
- Zoro # G0207107
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | M20 |
Fastener Length | 85 mm |
Head Width | 32 mm |
Head Height | 13 mm |
Thread Length | 33 mm |
Minimum Thread Length | 33 mm |
Head Diameter | 32 mm |
Grip Size | 52 mm |
Dimensional Standards | DIN 6914, ISO 7412 |
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 85 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- ZORO SELECT Anchor Screws, 4-40x3/8, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK (04063PP)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 110 PK (B51000.062.0150)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (1TA39)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.075.0700)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.125.0650)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (U04210.112.0900)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.100.0425)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.100.0650)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.125.0300)
- Zoro Select Structural Bolts