Shop All Structural Bolts
Zoro Select
Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 75 mm L, 25 PK
Mfr # M04210.200.0075
Zoro # G0207125
product price: $97.79
/pk 25, $3.91/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20
- Fastener Length 75 mm
- Head Width 32 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M04210.200.0075
- Zoro # G0207125
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | M20 |
Fastener Length | 75 mm |
Head Width | 32 mm |
Head Height | 13 mm |
Thread Length | 33 mm |
Minimum Thread Length | 33 mm |
Head Diameter | 32 mm |
Dimensional Standards | DIN 6914, ISO 7412 |
Grip Size | 42 mm |
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 75 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U51260.031.0050)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 100 PK (U22320.062.0400)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31470)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 10 PK (U04211.062.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U04211.062.0275)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK (U04210.062.0450)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (U04210.112.0900)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.112.0650)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.062.0500)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 100 mm L, 25 PK (M04005.160.0100)
- Zoro Select Structural Bolts