Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK
Mfr # M04110.200.0120
Zoro # G5668695
product price: $29.79
/pk 10, $2.98/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04110.200.0120
- Zoro # G5668695
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 120 mm |
Head Width | 30 mm |
Min. Thread Length | 120 mm |
Head Height | 12.5 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 12.5 mm |
Minimum Thread Length | 120 mm |
Dia./Thread Size | M20-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (55497)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS500-SL)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.062.0125)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.200.0180)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.200.0090)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04110.200.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04104.043.0175)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U01000.100.0375)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04160.125.0400)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- Zoro Select Hex Head Cap Screws