Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK
Mfr # M04104.160.0120
Zoro # G5341305
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M04104.160.0120
- Zoro # G5341305
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 120 mm |
Head Width | 24 mm |
Min. Thread Length | 38 mm |
Head Height | 10 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 38 mm |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M16-2.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 3/32"Dx1" L, 316 SS, PK100 (WWG-093-1000-80)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.300.0120)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M04114.160.0040)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.160.0110)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.160.0090)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.100.0400)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U55000.037.0050)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U55000.050.0200)
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01210.160.0080)
- Zoro Select Hex Head Cap Screws