Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 75 PK
Mfr # L04110.160.0060
Zoro # G5662557
product price: $44.39
/pk 75, $0.59/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # L04110.160.0060
- Zoro # G5662557
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 60 mm |
Head Width | 24 mm |
Min. Thread Length | 60 mm |
Head Height | 10 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 60 mm |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- ZORO SELECT Machine Screw Nut, 5/8"-11, Nylon, 6/6, Plain, 35/64 in Ht, 5 PK (0462511HNB)
- ZORO SELECT Flat Washer, Fits Bolt Size .562-1.375" , Stainless Steel Passivated Finish, 500 PK (MS15795-819)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 25 PK (U01200.025.0425)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U55000.025.0400)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.100.0900)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01062.037.0100)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.040.0020)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- Zoro Select Hex Head Cap Screws