Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK
Mfr # M04114.140.0050
Zoro # G5345611
product price: $25.69
/pk 25, $1.03/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M04114.140.0050
- Zoro # G5345611
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 50 mm |
Head Width | 21 mm |
Min. Thread Length | 50 mm |
Head Height | 8.8 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 933 |
Screw Size | M14 |
Head and Washer Height | 8.8 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M14-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC1206.1-100)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.060.0030)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 16 mm H, Carbon Steel (WWG361610305)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK (M04104.140.0090)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M04104.140.0060)
- ZORO SELECT Grade 2, 5/8 in Hex Head Cap Screw, Plain Steel, 3 1/2 in L, 5 PK (U08200.062.0350)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51007.025.0125)
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04160.120.0090)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB516182FTP25)
- Zoro Select Hex Head Cap Screws