Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK
Mfr # M04100.140.0090
Zoro # G5515675
product price: $39.79
/pk 25, $1.59/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04100.140.0090
- Zoro # G5515675
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 90 mm |
Head Width | 21 mm |
Min. Thread Length | 34 mm |
Head Height | 8.8 mm |
Minimum Thread Length | 34 mm |
Dimensional Standards | DIN 931 |
Head and Washer Height | 8.8 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.019.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 10 PK (U51000.037.0325)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01209.037.0275)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1/2 in L, 100 PK (1408CH316)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M100150J020)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.050.0350)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 25PK (9059279)
- Zoro Select Hex Head Cap Screws