Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK
Mfr # M04160.120.0050
Zoro # G5747427
product price: $44.15
/pk 50, $0.88/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04160.120.0050
- Zoro # G5747427
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 50 mm |
Head Width | 19 mm |
Head Height | 7.5 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 960 |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M12-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA32)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.120.0130)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.120.0030)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04360.075.0750)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.100.0016)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U51000.037.0750)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.043.0400)
- Zoro Select Hex Head Cap Screws