Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK
Mfr # M04170.120.0030
Zoro # G5814514
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04170.120.0030
- Zoro # G5814514
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 30 mm |
Head Width | 19 mm |
Head Height | 7.5 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 961 |
Minimum Thread Length | 30 mm |
Head and Washer Height | 7.5 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (HC10120451-010P2)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51370)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg (5MA49)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.120.0130)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK (M04171.120.0025)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.120.0050)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N04160.050.0750)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04110.100.0600)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 5 PK (51913)
- Zoro Select Hex Head Cap Screws