Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK
Mfr # M04100.120.0160
Zoro # G5832477
product price: $25.15
/pk 10, $2.51/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M04100.120.0160
- Zoro # G5832477
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 160 mm |
Head Width | 19 mm |
Min. Thread Length | 36 mm |
Head Height | 7.5 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 36 mm |
Head and Washer Height | 7.5 mm |
Dia./Thread Size | M12-1.75 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 36 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.160.0050)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.120.0050)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.120.0030)
- ZORO SELECT Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 25 PK (U04104.043.0087)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.150.0300)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.062.0275)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 5 PK (51902)
- Zoro Select Hex Head Cap Screws